MAHR General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp6.899.900 - Rp20.999.900
Spesifikasi
UNSPSC41111621
Absolute PositioningYes
Battery SizeCR2032
BrandMAHR
Caliper MaterialStainless Steel
Dimension TypeInch/Metric
Included CertificationCertificate of Conformance
Includes BatteryYes
Includes CaseYes
Jaw MaterialStainless Steel
Jaw ShapeStandard
Long Form Calibration CertificateNo
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement (inch)0
Minimum Measurement (mm)0
Minimum Measurement - Fractional (inch)0
Resolution (inch)0.0005
Resolution (mm)0.01
With Locking NutYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read and offer higher precision than dial or vernier calipers. These calipers do not have SPC output capability, and are used when a direct reading is needed or for recording measurements by hand.
Feature
4-Way Digital Caliper Caliper Range 0-6 in /0-150mm Resolution 0.0005 in/0.01 mm IP Rating Not Rated SPC Output No Accuracy +/--0.03 mm +/-0.001 in Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 1 37/64 in Long Form Calibration Certificate No

Ulasan Produk

Tidak ada ulasan