Spesifikasi
| UNSPSC | 41111621 |
|---|---|
| Absolute Positioning | Yes |
| Accuracy (inch) | ±-0.0012 |
| Battery Size | CR2032 |
| Brand | INSIZE |
| Caliper Material | Stainless Steel |
| Case Type | Plastic Case |
| Coolant Resistant | Yes |
| Data Output Type | No |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch/Metric |
| Display Type | Digital |
| Dust Resistant | Yes |
| Functions | Zero, On/Off, Inch/mm, ABS/REL, Hold |
| Graduations - Lower Scale (inch) | 1 |
| Graduations - Upper Scale (mm) | 10 |
| IP Rating | IP67 |
| Included Certification | Certificate of Inspection with NIST Traceability |
| Includes Battery | Yes |
| Includes Case | Yes |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth (inch) | 1-37/64 |
| Jaw Depth - Upper Jaw (inch) | 5/8 |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
| Long Form Calibration Certificate | No |
| Maximum Measurement (inch) | 6 |
| Maximum Measurement (mm) | 150 |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement (inch) | 0 |
| Minimum Measurement (mm) | 0 |
| Minimum Measurement - Fractional (inch) | 0 |
| Range (inch) | 0 to 6 |
| Range (mm) | 0 to 150 |
| Resolution (inch) | 0.0005 |
| Resolution (mm) | 0.01 |
| SPC Output | No |
| Standards | NIST |
| Water Resistant | Yes |
| With Locking Nut | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These IP65, IP66, and IP67 digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. IP65 calipers offer protection against solids and dust particles. IP65 calipers protect against low-pressure liquid jets, while IP66 calipers offer protection from high-pressure liquid jets. IP67 calipers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Feature
4-Way Digital Caliper Caliper Range 0-6 in /0-150mm Resolution 0.0005 in/0.01 mm IP Rating IP67 SPC Output No Accuracy +/--0.0012 in Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 1 37/64 in Long Form Calibration Certificate No Features Electronic Coolant Proof Standards NISTProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Insize%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/m6P109668798-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
