TSI ALNOR Gas Analyzer (Alat Analisa Gas)

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC77121501
Accuracy (ppm)CO2 +/-3% of Reading or +/-50
BrandTSI ALNOR
Carbon Dioxide Concentration (ppm)0 to 5000
DisplayMultiline LCD
IncludesBatteries and Instructions; NIST Certificate
Power Source(4) AA Batteries
Product TypeIndoor Air Quality Tester
Resolution (ppm)CO2 1
Temp. Range (F)40 to 113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Indoor Air Quality Tester Carbon Dioxide Concentration 0 to 5000 ppm Temp Range 40 to 113 F Accuracy CO2 +/-3 Percent of Reading or +/-50 PPM Resolution CO2 1 ppm Display Multiline LCD Power Source (4) AA Batteries Includes Batteries and Instructions NIST Certificate Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan