General Gas Analyzer (Alat Analisa Gas)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC41113110
BrandGENERAL
Carbon Dioxide Concentration (ppm)0 to 5000
Dew Point Range (F)-100 to 140
DisplayLarge LCD
Humidity Accuracy+/-3%
IncludesAC Adaptor and Instructions
Power Source120 AC Adaptor
Product TypeIAQ Analyzer
Relative Humidity Range0 to 99.9%
Special FeaturesWall Mountable or Desktop
Temp. Range (F)14 to 140
Wet Bulb Temperature Range (°F)8 to 140F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
IAQ Analyzer Carbon Monoxide Measurement Range (PPM) - Carbon Dioxide Concentration 0 to 5000 ppm Temp Range 14 to 140 F Relative Humidity Range 0 to 99.9 Percent Dew Point Range -100 to 140F Wet Bulb Temperature Range 8 to 140F Oxygen Concentration - Humidity Accuracy +/-3 Percent Velocity Accuracy - Resolution - Display Large LCD Auto Power Off - Low Battery Indicator - Data Hold - Data Storage - Power Source 120 AC Adaptor Special Features Wall Mountable or Desktop

Ulasan Produk

Tidak ada ulasan

Halaman Terkait