Wahl Gas & Water Line Pressure Test Gauge & Kit
#Grup produk P109668433
Spesifikasi
| UNSPSC | 41112403 |
|---|---|
| Accuracy | ±1.0% |
| Accuracy Grade | ASME B40.100 Grade 1A |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range (°C) | -20 to -60 |
| Application | HVAC/R; Low Pressure; Residential; Water Pressure Testing |
| Brand | WAHL |
| Case Diameter (inch) | 4 |
| Case Finish | Painted |
| Case Material | Steel |
| Compatible Process Media | Air; Gas; Water |
| Dial Color | White |
| Freeze Resistant Movement | No |
| Includes | Schrader Air Valve |
| Lens Material | Plastic |
| Manufacturer Part Number | 40KBDLA6#Hg |
| Mounting Type | Stem-Mount |
| Nominal Dial Size (inch) | 4 |
| Operating Temperature Range Ambient (°F) | -4 to 160 |
| Pointer Characteristics | Set hand; Set Pointer for Leak Off |
| Pressure Gauge Type | Gas Line Pressure Test Kit |
| Pressure Gauge or Kit Type | Low Pressure Gas & Water Test Gauge |
| Pressure Range (psi) | 0 to 6 |
| Pressure Range Type | Pressure |
| Primary Pressure Range | 0 to 6 |
| Primary Pressure Scale Color | Black |
| Primary Scale Minor Graduations | 0.1 |
| Primary Scale Units | psi |
| Process Connection (inch) | NPT |
| Process Connection Location | Bottom |
| Process Connection Type | NPT |
| Scale Type | Dual |
| Secondary Pressure Range | 0 to 12 |
| Secondary Pressure Scale Color | Blue |
| Secondary Scale Minor Graduations | 0.5 |
| Secondary Scale Units | in Hg |
| Sensor Material | Bronze |
| Sensor Type | Bourdon Tube |
| Series | 40KB |
| Socket Material | Brass |
| Standards | ASME |
| Wetted Parts Material | Brass/Bronze |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gas and water pressure test kits have a gauge and test block for pressure-decay testing in facilities, process plants, and new construction areas.
Feature
K4555 Gas Test Gauge 4 In Connection Size 3/4 In NPT Connection Location Stem Mount Lower Accuracy (%) 1% Case Material Steel Display 4 In (100mm) White Aluminum With Black And Blue Markings Display Units PSI or Hg Resolution 1/10th PSI or 1/2 In Hg Operating Temp Range (F) (-4F) to 160F Series 40 KB Includes Hex Body And Schrader Air Valve Manufacturers Warranty Length 1 Year Range 6 PSI-12 In HgProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
