Johnson Fractional-Display Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41111621
Absolute PositioningYes
Accuracy (inch)±0.001
Battery SizeLR44
BrandJOHNSON
Caliper MaterialStainless Steel
Case TypeHard-Shell
Coolant ResistantNo
Data Output TypeNone
Dimension TypeInch/Fractional Inch/Metric
Display TypeLCD
FunctionsInch/Fractional/Metric, Zero
Graduations - Lower Scale (inch)0.0005
Graduations - Upper Scale (inch)0.0005
IP RatingNot Rated
Includes BatteryYes
Includes CaseYes
Jaw Actuation TypeThumb Wheel
Jaw Depth (inch)1-9/16
Jaw MaterialStainless Steel
Jaw ShapeStandard
Long Form Calibration CertificateNo
Maximum Measurement (inch)6
Maximum Measurement (mm)150
Measurements4-Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement (inch)0
Minimum Measurement (mm)0
Minimum Measurement - Fractional (inch)0
Range (inch)0 to 6
Range (mm)0 to 150
Resolution (inch)0.0005 / 1/128
Resolution (mm)0.01
SPC OutputNo
Water ResistantNo
With Locking NutYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fractional-display digital calipers have a linear encoder for performing measurements and an LCD that displays measurements in 1/64” increments with inch and metric resolution. These calipers do not have SPC capability. They are commonly used in carpentry applications and for the production of parts and products with precise fractional dimensions.
Feature
Fractional-Display Digital Caliper Caliper Range 0-6 in /0-150mm Resolution 0.0005 in/0.01mm/1/128 in IP Rating Not Rated SPC Output No Accuracy +/-0.001 in Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 1 9/16 in Long Form Calibration Certificate No Features Zero Calibration Button Auto-Shut Off Low Battery Indicator 3V Lithium Battery Hard Case Included

Ulasan Produk

Tidak ada ulasan