Spesifikasi
| UNSPSC | 41111621 |
|---|---|
| Absolute Positioning | No |
| Accuracy (inch) | ±-0.008 |
| Accuracy (mm) | ±0.20 |
| Battery Size | SR54 |
| Brand | GENERAL TOOLS |
| Caliper Material | Carbon Fiber |
| Coolant Resistant | No |
| Dimension Type | Inch/Fractional Inch/Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | Inch/Fractional/Metric, Auto Power Off |
| Graduations - Lower Scale (inch) | 0.1 |
| Graduations - Upper Scale (mm) | 1 |
| IP Rating | IP54 |
| Included Certification | Certificate of Accuracy |
| Includes Battery | Yes |
| Includes Case | Yes |
| Jaw Actuation Type | Slide |
| Jaw Depth (inch) | 1-5/8 |
| Jaw Material | Carbon Fiber |
| Jaw Shape | Standard |
| Long Form Calibration Certificate | No |
| Maximum Measurement (inch) | 6 |
| Maximum Measurement (mm) | 153 |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement (inch) | 0 |
| Minimum Measurement (mm) | 0 |
| Minimum Measurement - Fractional (inch) | 0 |
| Range (inch) | 0 to 6 |
| Range (mm) | 0 to 153 |
| Resolution (inch) | 0.0005 / 1/64 |
| Resolution (mm) | 0.01 |
| SPC Output | No |
| Water Resistant | Yes |
| With Locking Nut | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These IP54-rated fractional display calipers resist splashes of water from any direction. They have a linear encoder for performing measurements with an LCD that displays measurements in 1/64” increments with inch and metric resolution. These calipers do not have SPC output capability. They are commonly used in carpentry applications and for the production of parts and products with precise fractional dimensions.
Feature
Fractional-Display Digital Caliper Caliper Range 0-6 in /0-153mm Resolution 0.0005 in/0.01 mm/1/64 in IP Rating IP54 SPC Output No Accuracy +/--0.008 in +/-0.20 mm Caliper Material Carbon Fiber Absolute Positioning No Jaw Depth 1 5/8 in Long Form Calibration Certificate No Features Measures In Fractional Inches Decimal Inches or Millimeters. Can Measure Inside Outside and Step Measuraments Auto Power OffProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/GENERAL%20TOOLS%20Fractional-Display%20Digital%20Caliper%20(Jangka%20Sorong)/85P109668293-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
