General Fractional-Display Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC41111621
Absolute PositioningYes
Accuracy (inch)±0.005
Accuracy (mm)±0.10
Battery SizeSR54
BrandGENERAL
Caliper MaterialCarbon Fiber
Coolant ResistantNo
Dimension TypeInch/Fractional Inch/Metric
Display TypeDigital
FunctionsAuto Power Off
Graduations - Lower Scale (inch)0.1
Graduations - Upper Scale (mm)1
IP RatingNot Rated
Included CertificationCertificate of Accuracy
Includes BatteryYes
Jaw Actuation TypeSlide
Jaw Depth (inch)1-9/16
Jaw MaterialCarbon Fiber
Jaw ShapeStandard
Long Form Calibration CertificateNo
Maximum Measurement (inch)3
Maximum Measurement (mm)76
MeasurementsOutside, Inside, Step
Measures DepthNo
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement (inch)0
Minimum Measurement (mm)0
Minimum Measurement - Fractional (inch)0
Range (inch)0 to 3
Range (mm)0 to 76
Resolution (inch)0.0005 / 1/64
Resolution (mm)0.01
SPC OutputNo
Water ResistantNo
With Locking NutNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fractional-display digital calipers have a linear encoder for performing measurements and an LCD that displays measurements in 1/64" increments with inch and metric resolution. These calipers do not have SPC capability. They are commonly used in carpentry applications and for the production of parts and products with precise fractional dimensions.
Feature
Fractional-Display Digital Caliper Caliper Range 0-8 in /0-200mm Resolution 0.0005 in/0.01 mm/1/64 in IP Rating Not Rated SPC Output No Accuracy +/-0.001 in +/-0.02 mm Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 1 21/32 in Long Form Calibration Certificate No Features Auto-Off Feature 3-Mode Display Decimal Inches Fractions Metric Inside Outside Depth and Step Measurements 1.5V Battery

Ulasan Produk

Tidak ada ulasan