BAILEIGH INDUSTRIAL Fractional-Display Digital Caliper (Jangka Sorong)
#Grup produk P109668257
Spesifikasi
| UNSPSC | 41111621 |
|---|---|
| Absolute Positioning | Yes |
| Accuracy (inch) | ±0.001 |
| Battery Size | CR2032 |
| Brand | BAILEIGH INDUSTRIAL |
| Caliper Material | Stainless Steel |
| Coolant Resistant | No |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch/Fractional Inch/Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | Zero, On/Off and Inch/Metric, ABS |
| Graduations - Lower Scale (inch) | 0.0005 |
| Graduations - Upper Scale (inch) | 0 to 6 |
| IP Rating | IP54 |
| Included Certification | Certificate of Calibration |
| Includes Battery | Yes |
| Includes Case | Yes |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth (inch) | 1-39/64 |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
| Long Form Calibration Certificate | No |
| Maximum Measurement (inch) | 6 |
| Maximum Measurement (mm) | 150 |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement (inch) | 0 |
| Minimum Measurement (mm) | 0 |
| Minimum Measurement - Fractional (inch) | 0 |
| Range (inch) | 0 to 6 |
| Range (mm) | 0 to 150 |
| Repeatability (inch) | 0.0005 in |
| Resolution (inch) | 0.0005 / 1/128 |
| Resolution (mm) | 0.01 |
| SPC Output | No |
| Water Resistant | Yes |
| With Locking Nut | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These IP54-rated fractional display calipers resist splashes of water from any direction. They have a linear encoder for performing measurements with an LCD that displays measurements in 1/64” increments with inch and metric resolution. These calipers do not have SPC output capability. They are commonly used in carpentry applications and for the production of parts and products with precise fractional dimensions.
Feature
Fractional-Display Digital Caliper Caliper Range 0-6 in /0-150mm Resolution 0.0005 in/0.01 mm/1/128 in IP Rating IP54 SPC Output No Accuracy +/-0.001 in Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 1 39/64 in Long Form Calibration Certificate No Features Rolling Thumb Wheel Control Buttons on Face Zero On/Off and Inch/mm Absolute ScalesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/BAILEIGH%20INDUSTRIAL%20Fractional-Display%20Digital%20Caliper%20(Jangka%20Sorong)/75P109668257-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
