Dwyer Duct-Mounted & Ambient Temperature & Humidity Transmitter

Sebelum PPN:
Rp6.199.900 - Rp6.599.900
Spesifikasi
BrandDWYER
Compensated Temperature Range (°F)-4 to 140
Conduit Connection (inch)1/2 NPS
Electrical ConnectionsScrew Terminals
Enclosure RatingIP66 ; NEMA 4X
FeaturesRadiation Shield Option for Outdoor Installation in Direct Sunlight
For use withA-RHP-FC; A-RHP-RT; RHRS
IP RatingIP66
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-40
NEMA RatingNEMA 4X
NIST Traceable CertificateNo
Power Required (VDC)10 to 35
Power Source (V DC)10 to 35
Process Connection Size (inch)1/2
Process Connection TypeNPS
RH SensorCapacitive
Relative Humidity Range0 to 100%
Repeatability ±0.1%
Response Time (s)15
SeriesRHP
StandardsCE; RoHS
Storage Temperature Range (°F)-40 to 176
Temperature Output (mA)4 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outdoor transmitters measure relative humidity levels in an environmentally protected housing. They transmit outdoor humidity levels to a building’s economizer, which then adjusts cooling settings accordingly to reduce overall HVAC operational costs.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Humidity Transmitters Output 4 to 20mA Relative Humidity Range 0 to 100 Percent Relative Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C Probe Length 3 in Electrical Connections Screw Terminals IP Rating IP66 NEMA Rating NEMA 4X Series RHP Compensated Temperature Range -4 Degrees to 140 Degrees F Enclosure Material Polycarbonate Polycarbonate ABS PVC Features Radiation Shield Option for Outdoor Installation in Direct Sunlight For Use With A-RHP-FC A-RHP-RT RHRS

Ulasan Produk

Tidak ada ulasan