DAYTON Direct Connect Thermocouple Prob

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp779.900 - Rp1.899.900
Spesifikasi
UNSPSC41112219
Accuracy (°C)±0.4 Over 293; ±1.1 Below 293
BrandDAYTON
Cable MaterialMagnesium Oxide Insulation
Fitting TypeCompression
For AirYes
For ApplicationAirGasLiquid
For GasesYes
For Liquids and GelsYes
For SolidsNo
For SurfacesNo
Head Connection (inch)1/16 MNPT; 1/2 MNPT; 1/4 MNPT; 1/8 MNPT
Includes ThermowellNo
Maximum Wire Gauge (AWG)20
Probe BendStraight
Process Mounting (inch)1/4 MNPT; 1/8 MNPT
Product TypeThermocouple Probe
Sensor TypeThermocouple
Tip StyleRounded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These probes have straight and slim sensors with a fully enclosed or ungrounded probe that"™s inserted into liquids, gels, and gases to measure temperatures. Also called immersion probes, these direct-connect probes are not made for fixed installations and are commonly used in industrial process applications and production environments.
Feature
Thermocouple Probe Type K Ungrounded For Application Air Gas Liquid 1/4 in MNPT 1/8 in MNPT Standard Plug Probe Size 3/16 in x 12 in Cable Length 12 in -325 Degrees to 2 280 Degrees F/-200 Degrees to 1 250 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan