YELLOW JACKET Digital Psychrometer & Humidity Meter
#Grup produk P109667559
Spesifikasi
| UNSPSC | 41112303 |
|---|---|
| Ambient Temperature Accuracy (°F) | ±1 |
| Ambient Temperature Range (°C) | -20 to 50 |
| Ambient Temperature Range (°F) | -4 to 122 |
| Application | HVAC/R |
| Auto Shut-Off | Yes |
| Battery Type | (2) AAA |
| Brand | YELLOW JACKET |
| Data Hold | Yes |
| Data Logging | No |
| Data Update Frequency (s) | 2 to 6 |
| Datalogging | Without Data Logging |
| Dew Point Range (°C) | -68 to 49.9 |
| Dew Point Temperature Range (°F) | -90.4 to 122 |
| Display Screen Type | LCD |
| Humidity Accuracy | ±3% |
| Humidity Range | 0% to 100% |
| Humidity Resolution | 0.1 % |
| IP/NEMA Rating | Not Rated |
| Includes Batteries | Yes |
| Manufacturer Part Number | 69008 |
| Maximum Dew Point Temperature (°F) | Max of 122 |
| Maximum WBGT Temperature (°F) | Max of 122 |
| Meter Type | Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe |
| Operating Temperature Range (°C) | -20 to 50 |
| Operating Temperature Range (°F) | 4 to 122 |
| Overall Depth (inch) | 1 in |
| Overall Height (inch) | 7 in |
| Overall Width (inch) | 1.875 |
| Probe Design | Onboard |
| Properties Measured | Ambient Temperature; Dew Point; Dry Bulb Temperature; Relative Humidity; Wet Bulb Temperature |
| Response Time (s) | 60 |
| Sensor Type | Thermistor |
| Size (H x W x D) (inch) | 7 in x 1.875 in x 1 in |
| Temperature Resolution (°C) | 0.1 |
| Temperature Resolution (°F) | 0.1 |
| Weight (oz) | 2.65 |
| Wet Bulb Globe Temperature Range (°F) | -69 to 122 |
| With Calibration Cert. | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These dew point and wet-bulb humidity meters have an onboard probe that’s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
Feature
Hygro Thermometer Psychrometer Temperature and Humidity 0 to 100 Percent Relative Humidity Range +/-3 Percent Humidity Accuracy -4 Degrees to 122 Degrees Temp Range (F) +/-1 Degrees Temp Accuracy (F) -69 Degrees to 122 Degrees F Wet Bulb Temperature Range -90.4 Degrees to 122 Degrees F/-68 Degrees to 49.9 Degrees C Dew Point Range 0 to 100 Percent Absolute Humidity Range 4 Degrees to 140 Degrees Surface Temp (F) 0.1 Percent Humidity Resolution Sensor Type Thermistor Display LCDProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
