TRACEABLE Digital Psychrometer & Humidity Meter

Sebelum PPN:
Rp6.399.900
Spesifikasi
UNSPSC41112301
Ambient Temperature Accuracy (°C)±1 Between 0° to 40, Otherwise ±2
Ambient Temperature Range (°C)-20 to 50
Ambient Temperature Range (°F)-20 to 122
ApplicationHVAC/R
Auto Shut-OffYes
Battery Runtime (hour)100
Battery Type (V)9
BrandTRACEABLE
Cable Length (ft)3
Data HoldYes
Data LoggingNo
DataloggingWithout Data Logging
Dew Point Range (°C)0 to 50
Display Screen TypeLCD
Housing MaterialABS Plastic
Humidity Accuracy±2%; ±4%
Humidity Range10% to 95%
Humidity Resolution0.1 %
IP/NEMA RatingNot Rated
IncludesTraceable(R) Certification
Includes BatteriesYes
Includes CaseYes
Includes ProbesYes
Manufacturer Part Number4185
Maximum Dew Point Temperature (°F)Max of 122
Operating Temperature Range (°C)0 to 50
Overall Depth (inch)1.25 in
Overall Height (inch)7.125 in
Overall Width (inch)2.75
Probe DesignCabled
Probe Diameter (inch)0.67
Properties MeasuredAmbient Temperature; Dew Point; Relative Humidity
Response Time (s)8
Sensor TypePolymer Film
Size (H x W x D) (inch)7.125 in x 2.75 in x 1.25 in
StandardsCE Certified
Temperature Resolution (°)0.1
Weight (oz)10.75
With Calibration Cert.Yes
With NIST-Traceable Calibration CertificateWith Cert. of Traceability to NIST

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dew point and wet bulb humidity meters have a cabled main probe with a flexible or extendable sensor that measures the temperature, relative humidity, and dew point in a vent or duct. These meters show readings on an LCD display. Select models come with a NIST-traceable certificate of calibration.
Feature
Digital Hygrometer Data Logging 10 to 95 Percent Relative Humidity Range +/-2 Percent +/-4 Percent Humidity Accuracy 0 Degrees to 199.9 Degrees F Temp Range (F) 0 Degrees to 50 Degrees C Dew Point Range 10 to 95 Percent Absolute Humidity Range -4 Degrees to 140 Degrees Surface Temp (F) 0.1 Percent Humidity Resolution Sensor Type Polymer Film Display Dual 1-1/8 in High LCD Memory Min/Max Battery Type 9V Auto Power Off Yes Data Hold Yes Response Time 8 sec Data Logging No

Ulasan Produk

Tidak ada ulasan