REED INSTRUMENTS Digital Psychrometer & Humidity Meter
#Grup produk P109667434
Spesifikasi
| UNSPSC | 41112301 |
|---|---|
| Ambient Temperature Accuracy (°F) | ±1.5 |
| Ambient Temperature Range (°C) | 0 to 50 |
| Ambient Temperature Range (°F) | 32 to 122 |
| Application | Environmental Studies; Food Distribution; Greenhouses; Humidors; HVAC/R; Lab Monitoring; Museums; Saunas |
| Automatic Shutdown Time (minute) | Yes (10) |
| Backlit Screen | Yes |
| Battery Type | (6) AA |
| Brand | REED INSTRUMENTS |
| Cable Length (inch) | 36 |
| Data Hold | Yes |
| Data Logging | Yes |
| Datalogging | Data Logging |
| Dew Point Range (°C) | -25.5 to 48.9 |
| Dew Point Resolution | 0.1 |
| Dew Point Resolution (°F) | 0.1 |
| Dew Point Temperature Range (°F) | -13.5 to 120.1 |
| Display Screen Type | LCD |
| Humidity Accuracy (% RH) | ±(3% rdg. + 1): ≥70; ±3: < 70 |
| Humidity Range | 5% to 95% |
| Humidity Resolution | 0.1 % |
| IP/NEMA Rating | Not Rated |
| Includes | Data Logging Thermo Hygrometer |
| Includes Batteries | Yes |
| Includes Case | Yes |
| Includes Probes | Yes |
| Manufacturer Part Number | R6050SD |
| Maximum Dew Point Temperature (°F) | Max of 120 |
| Maximum WBGT Temperature (°F) | Max of 122 |
| Meter Type | Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe |
| Operating Temperature Range (°C) | 0 to 50 |
| Operating Temperature Range (°F) | 32 to 122 |
| Overall Depth (inch) | 1.9 in |
| Overall Height (inch) | 7 in |
| Overall Width (inch) | 2.7 |
| Probe Design | Cabled |
| Probe Diameter (inch) | 0.5 |
| Properties Measured | Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature |
| Response Time (s) | 1 |
| Sensor Type | Capacitance |
| Size (H x W x D) (inch) | 7 in x 2.7 in x 1.9 in |
| Standards | CE Certified |
| Temperature Resolution (°C) | 0.1 |
| Temperature Resolution (°F) | 0.1 |
| Thermocouple Probe Type | Type J; Type K |
| Weight (lbs) | 1.13 |
| Wet Bulb Globe Temperature Range (°C) | -21.6 to 50.0 |
| Wet Bulb Globe Temperature Range (°F) | -6.9 to 122.0 |
| Wet Bulb Globe Temperature Resolution | 0.1 |
| With Calibration Cert. | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dew point and wet bulb humidity meters have a cabled main probe with a flexible or extendable sensor that measures the temperature, relative humidity, and dew point in a vent or duct. These meters show readings on an LCD display. Select models come with a NIST-traceable certificate of calibration.
Feature
Temperature Humidity Meter Temperature and Humidity 5 Percent to 95 Percent Relative Humidity Range +/-(3 Percent rdg. + 1 Percent RH) 70 Percent RH +/-3 Percent RH less than 70 Percent RH Humidity Accuracy 32 Degrees to 122 Degrees Temp Range (F) +/-0.8 Degrees Temp Accuracy (F) 6 Degrees to 122 Degrees F Wet Bulb Temperature Range -13.5 Degrees to 120.1 Degrees F/-25.5 Degrees to 48.9 Degrees C Dew Point Range 0 to 95 Percent Absolute Humidity RangeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
