UEI TEST INSTRUMENTS Digital Pocket Thermometer

Sebelum PPN:
Rp959.900 - Rp1.599.900
Spesifikasi
Auto Power OFFYes
BrandUEI TEST INSTRUMENTS
Display TypeLCD
Food SafeYes
Includes NIST-Traceable CertificateNo
Maximum Temperature (°C)300
Maximum Temperature (°F)572
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
Number of Digits4
Quick ReadingYes
Resolution (°C)0.1
Resolution (°F)0.1
Scale TypeDigital
Temperature Range (°C)-50 to 300
Temperature Range (°F)-58 to 572
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
Feature
Digital Pocket Thermometer Side Reading Pen Style Body Style Pen -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C Stem Length 3 in NSF Rated Yes Includes NIST-Traceable Certificate No Accuracy +/-1.8 Degrees F/+/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C) +/-4 Degrees F/+/-2 Degrees C (Otherwise) 7/8 in H x 2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height Folding Stem Yes Quick Reading Yes Digital

Ulasan Produk

Tidak ada ulasan