TRIPLETT Digital Pocket Thermometer

Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC31160000
Accuracy1; ±3.6/2
ApplicationFood Grade Stainless Steel; Measuring the Temperature of Air, Liquids and Semi-Solids
Auto Power OFFNo
BacklitNo
Body StylePen
BrandTRIPLETT
Data HoldYes
Digit Height (inch)0.5
Digital Display3 Digit LCD
Display Height (inch)0.63
Display PositionSide
Display Size HxW (inch)5/8x1
Display TypeLCD
Display Width (inch)1
Folding StemNo
Food SafeNo
Maximum Temperature (°C)300
Maximum Temperature (°F)572
Measurement Accuracy (kPa)±1.8
Minimum Temperature (°C)-50
Minimum Temperature (°F)58
NSF RatedNo
Number of Digits3
Quick ReadingNo
Reduced TipYes
Scale TypeDigital
Stem Length (inch)3
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
Feature
Pocket Thermometer for Food Air Liquids Body Style Pen Stem Length 3 in NSF Rated No Accuracy +/-1.8 Degrees F/1 Degrees C +/-3.6 Degrees /2 Degrees C 3 Digit LCD Folding Stem No Quick Reading No Digital

Ulasan Produk

Tidak ada ulasan