ROBINAIR Digital Pocket Thermometer

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41112213
Accuracy (°F)±2
ApplicationAir Conditioning Service; Automotive HVAC; Temperature Testing
Auto Power OFFYes
BacklitNo
Body StylePen
BrandROBINAIR
Data HoldYes
Digital Display4-Digit LCD Display
Display PositionSide
Display TypeLCD
Folding StemNo
Food SafeNo
Includes NIST-Traceable CertificateNo
Maximum Temperature (°C)200
Maximum Temperature (°F)390
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
NSF RatedNo
Number of Digits4
Pocket Thermometer StyleSide Reading Pen Style
Quick ReadingNo
Reduced TipYes
Resolution (°C)0.1
Resolution (°F)0.1
Scale TypeDigital
Stem Length (inch)4
Temperature Range (°C)-40 to 200
Temperature Range (°F)-40 to 390
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
Feature
Digital Pocket Thermometer Side Reading Pen Style Body Style Pen -40 Degrees to 390 Degrees F/-40 Degrees to 200 Degrees C Stem Length 4 in NSF Rated No Includes NIST-Traceable Certificate No Accuracy +/-2 Degrees F 4-Digit LCD Display Folding Stem No Quick Reading No Digital

Ulasan Produk

Tidak ada ulasan