SPERRY INSTRUMENTS Multimeter Digital (Multitester)

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC41113630
AC Response CalculationAverage
Audible ContinuityYes
Auto Power OFFYes
Auto RangingYes
Bar Graph IncludedYes
Basic DC Voltage Accuracy±1.20% of Reading +3 Digits
Battery AccessYes
Battery ChemistryAlkaline
Battery SizeLR44
BrandSPERRY INSTRUMENTS
Calibration Certificate IncludedNo
Computer Interface Connection TypeWireless
Data HoldYes
Data LoggingYes
Depth (inch)0.5 in
Diode TestYes
Display TypeLCD
Duty cycleYes
Includes(4) Batteries; Leads
Instrument Counts20,000
Instrument Safety Rating (V)CAT III 600
Manufacturer Part NumberSDMM10000R
Maximum AC Voltage Measurement (V)600
Maximum DC Voltage Measurement (V)600
Maximum Resistance Measurement (MΩ)40
Minimum/Maximum MemoryYes
Multimeter StylePocket
Overall Height (inch)4.4 in
Overall Width (inch)2
Parameters MeasuredAC Voltage, DC Voltage, Resistance
Peak HoldNo
Software IncludedNo
StandardscETLus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These instruments have built-in data logging capability that records and stores data without connecting to an external device like a smartphone or PC. Data can later be retrieved and stored for analysis. They are commonly used for field or remote applications.
Feature
Digital Multimeter Audible Continuity Yes Basic DC Voltage Accuracy +/-1.20 Percent of Reading +3 Digits Data Hold Yes Instrument Safety Rating CAT III 600V Maximum AC Voltage Measurement 600 V Maximum DC Voltage Measurement 600 V Instrument Counts 20 000 Special Features Free Downloadable App Supports IOS Version 6.0 and Later Versions and Android 4.2 and Later Calibration Certificate Included No Multimeter Style Pocket Parameters Measured AC Voltage DC Voltage Resistance

Ulasan Produk

Tidak ada ulasan