OTC Multimeter Digital (Multitester)

Sebelum PPN:
Rp5.499.900 - Rp8.499.900
Spesifikasi
UNSPSC41113630
Audible ContinuityNo
Auto Power OFFYes
Auto RangingYes
Bar Graph IncludedNo
Basic AC Current Accuracy±2.5%
Basic DC Current Accuracy±2%
Basic DC Voltage Accuracy±0.5%; ±0.8%
Battery AccessYes
Battery ChemistryAlkaline
Battery Size (V)9
BrandOTC
Calibration Certificate IncludedNo
Capacitance Measurement Accuracy2 %
Computer Interface Connection TypeNone
Data HoldYes
Data LoggingNo
Diode TestYes
Duty cycleYes
Frequency Measurement Accuracy±0.1 %
Instrument Counts4000
Maximum AC Current Measurement (A)10
Maximum AC Voltage Measurement (V)750
Maximum Capacitance Measurement (uF)4000
Maximum DC Current Measurement (A)10
Maximum DC Voltage Measurement (V)1000
Maximum Frequency Measurement (MHz)10
Maximum Resistance Measurement (MΩ)40
Minimum Frequency Measurement (Hz)1
Minimum/Maximum MemoryYes
Multimeter StyleFull Size
Parameters MeasuredAC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance
Peak HoldNo
Resistance Measurement Accuracy±2%
StandardsCE; EMC/LVD; IEC 1010; Pollution Degree 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard digital multimeters are commonly used by electricians and contractors for routine maintenance and troubleshooting applications.
Feature
Digital Multimeter Audible Continuity No Basic AC Voltage Accuracy +/-1.2 Percent Basic DC Voltage Accuracy +/-0.5 Percent +/-0.8 Percent Data Hold Yes Basic DC Current Accuracy +/-2 Percent Instrument Safety Rating CAT II 1000V CAT III 600V Maximum AC Voltage Measurement 750 V Maximum DC Voltage Measurement 1 000 V Instrument Counts 4000 Special Features Continuity Test Relative Change Maximum AC Current Measurement 10 A Calibration Certificate Included No

Ulasan Produk

Tidak ada ulasan