KLEIN TOOLS Multimeter Digital (Multitester)

Sebelum PPN:
Rp1.099.900 - Rp3.399.900
Spesifikasi
AC Response CalculationTRMS
Bluetooth CompatibleNo
BrandKLEIN TOOLS
Calibration Certificate IncludedNo
Data HoldYes
Display TypeLCD
DustproofNo
Intrinsically SafeNo
Removable ScreenNo
Thermal ImagingNo
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard digital multimeters are commonly used by electricians and contractors for routine maintenance and troubleshooting applications.
Feature
Multimeter Audible Continuity Yes Basic AC Voltage Accuracy +/-(1.0 Percent + 3 digits) Basic DC Voltage Accuracy +/-(0.5 Percent + 5 digits) Data Hold Yes Basic DC Current Accuracy +/-(1.0 Percent + 5 digits) Instrument Safety Rating CAT III 600V Maximum AC Voltage Measurement 600 V Maximum DC Voltage Measurement 600 V Instrument Counts 4 000 Special Features Auto-Range Backlight Lead Alert Min/Max Measurements Maximum AC Current Measurement 10 A

Ulasan Produk

Tidak ada ulasan