SUPCO Digital Clamp Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC41113601
AC Response CalculationTRMS
Audible ContinuityYes
Auto Power OFFYes
Auto RangingYes
Bar Graph IncludedNo
Battery Size (V)9
BrandSUPCO
Calibration Certificate IncludedNo
Calibration Frequency (Hz)50 to 60
Data HoldYes
Diode TestYes
Frequency Counter (Hz-MHz)10 to 10
InRushYes
IncludesTest Leads; Type K Thermocouple
Jaw Opening (inch)1.5
Jaw StyleClamp-Jaw
Manufacturer Part NumberIDVM550
Max. AC Current (A)1000
Max. AC Voltage (V)750
Max. DC Voltage (V)1000
Maximum Capacitance Measurement (mF)99.99
Maximum Conductor Size (kcmil)1000
Maximum Resistance (MΩ)60
MemoryMax/Min
Non-Contact Voltage DetectorYes
Parameters MeasuredAC Voltage, DC Voltage, AC Current
Peak HoldYes
Safety Rating (V)CAT III 1000
StandardsCE; ETL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
Feature
Digital Clamp Meter Audible Continuity Yes Safety Rating CAT III 1000V AC Response Calculation TRMS Maximum AC Current Measurement 1 000 A Maximum AC Voltage Measurement 750 V Maximum DC Voltage Measurement 1 000 V Parameters Measured AC Current AC Voltage DC Voltage Data Logging No Jaw Opening 1.5 in Jaw Style Clamp On Calibration Certificate Included No Special Features LCD Backlit Display LED Non-Contact Voltage Sensor Indicator Low Battery Indicator Data Hold Yes

Ulasan Produk

Tidak ada ulasan