OTC Digital Clamp Meter

Sebelum PPN:
Rp6.399.900
Spesifikasi
UNSPSC41113648
AC Response CalculationTRMS
Audible ContinuityNo
Auto Power OFFYes
Auto RangingYes
Bar Graph IncludedNo
Batteries IncludedYes
Battery Size (V)9
BrandOTC
Calibration Certificate IncludedNo
Data HoldYes
Diode TestYes
Display TypeBacklit LCD
Frequency Counter (Hz-kHz)1 to 10
InRushNo
IncludesBattery; Soft Carrying Case; Temperature Probe; Test Leads
Jaw Opening (inch)1.3
Jaw StyleClamp-Jaw
Manufacturer Part Number3908
Max. AC Current (A)1000
Max. AC Voltage (V)600
Max. DC Current (A)1000
Max. DC Voltage (V)600
Maximum Capacitance Measurement (uF)4
Maximum Conductor Size (inch)1.26
Maximum Conductor Size (mm)32
Maximum Resistance (MΩ)40
MemoryData Hold
Midscale Resistance (ohm)400
Non-Contact Voltage DetectorNo
Parameters MeasuredAC Voltage, DC Voltage, AC Current, DC Current, Temperature (K)
Peak HoldNo
Safety Rating (V)CAT III 600
StandardsIEC 1010; Over Voltage Category III; Pollution Degree 2
Thermometer TypeType K Thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
Feature
Clamp Meter Kit Audible Continuity No Safety Rating CAT III 600V AC Response Calculation TRMS Maximum AC Current Measurement 1 000 A Maximum AC Voltage Measurement 600 V Maximum DC Current Measurement 1 000 A Maximum DC Voltage Measurement 600 V Parameters Measured AC Current AC Voltage DC Current DC Voltage Temperature (K) Jaw Opening 1.3 in Jaw Style Clamp On Calibration Certificate Included No

Ulasan Produk

Tidak ada ulasan