KLEIN TOOLS Digital Clam Meter (Tang Amper)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp2.299.900 - Rp6.999.900
Spesifikasi
BrandKLEIN TOOLS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
Feature
Digital Clamp Meter Audible Continuity Yes Safety Rating CAT III 600V AC Response Calculation TRMS Maximum AC Current Measurement 400 A Maximum AC Voltage Measurement 600 V Maximum DC Current Measurement Not Applicable Maximum DC Voltage Measurement 600 V Current Leakage Testing No Parameters Measured AC Current AC Voltage DC Voltage Resistance Temperature (K) Intrinsically Safe No Dustproof No Waterproof No Data Logging No Thermal Imaging No Removable Screen No

Ulasan Produk

Halaman Terkait