WINTERS Dial Pressure Gauge with Color-Coded Case

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41112403
Accuracy±1.0%
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Operating Temperature Range (°C)-40 to 93
ApplicationCompressors; Hydraulics; Machinery; Process Industries
Bezel Gasket MaterialSilicone
Bezel MaterialPolybutylene Terephthalate
Blowout Safety BackNo
BrandWINTERS
Case ConstructionWelded Joint
Case Depth (inch)2.28
Case Diameter (inch)3.94
Case MaterialPlastic
Cleaned for Oxygen ServiceNo
Dial ColorWhite
Dial Face MaterialAluminium
Dry Dampening FeatureNone
Field FillableYes
Freeze Resistant MovementNo
Gauge Case LiquidNone
Gauge Case MaterialPBT
Gauge Wetted PartsBrass / Bronze
Hazardous Location RatingNot Rated
IP/NEMA RatingIP65
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugYes
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Liquid-Filled CaseNo
Mounting TypeStem-Mount
Movement MaterialBrass OT59
Nominal Dial Size (inch)4
Non-SparkingNo
Operating Temperature Range Ambient (°F)-40 to 200
Over-Pressure Limit25%
Panel MountableNo
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection (inch)1/4 NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 200
Removable BezelNo
Scale TypeDual
Secondary Scale UnitskPa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass OT58
StandardsASME; CRN
Vibration ResistanceField-Fillable
Wetted Parts MaterialPhosphor Bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
K4215 Industrial Pressure Gauge Nominal Dial Size 4 in Accuracy +/-1.0 Percent Gauge Case Material PBT Process Connection Type NPT Process Connection Gender Male Lens Material Polycarbonate Process Connection Size 1/4 in Field Fillable Yes Process Connection Location Bottom Case Color Black IP/NEMA Rating IP65 Primary Pressure Range 0 to 300 Dry Dampening Feature None Vibration Resistance Field-Fillable Dial Color White Pressure Gauge Type Industrial Pressure Gauge

Ulasan Produk

Tidak ada ulasan