General Desk & Wall-Mounted Digital Thermometer & Hygrometer

Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC41112213
Accuracy (°C)±1/±5% RH
Accuracy (°F)±1.8/±5% RH
ApplicationIndoor
BacklitYes
Battery Runtime (hour)1000
BrandGENERAL
Case ColorBlack/Gray
Case MaterialPlastic
Digital Display HxW (inch)0.7x1.4 3-Digit Backlit LCD
Display FeaturesLow Battery Warning
Display Size HxW (inch)0.7x1.4
Display TypeLCD
FunctionsMax/Min
Humidity Accuracy±5%
Humidity Range10% to 99%
Humidity Resolution1 %
Includes BatteriesYes
Includes NIST-Traceable CertificateNo
MemoryMax; Min
Number of Digits3
Overall Dimensions HxWxD (inch)1.5x2.05x0.6
Power Source Details(1) LR44 Battery
Primary ScaleHumidity
Resolution (°F)0.1/1% RH
Scale TypeDigital
Secondary ScaleTemperature
Sensor MaterialNTC
Temperature Resolution (°F)0.1
Temperature ScaleFahrenheit; Celsius

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desk- and wall-mount meters perform direct ambient readings and require no external sensors. They show both the temperature and humidity level on a large digital display, and have a built-in humidity and temperature sensor, min./max. with reset. Select models come with a wall-mount kit and batteries.
Feature
Digital Hygrometer 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C 10 Percent to 99 Percent Primary Scale Humidity Power Source Battery Application Indoor 0.7 in H x 1.4 in W 3-Digit Backlit LCD 1.5 in H x 2.05 in W x 0.6 in D Surface-Mount Wall-Mount Temperature Scale Celsius Fahrenheit

Ulasan Produk

Tidak ada ulasan