Mitutoyo Depth Stop for Caliper

Sebelum PPN:
Rp769.900 - Rp979.900
Spesifikasi
UNSPSC41111621
BrandMITUTOYO
IncludesGround Base; Secure Locking Clamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depth stops for calipers allow users to insert the depth stop end of their calipers to gauge hole depth. Also known as depth attachments or depth base attachments, these depth stops provide a stable and flat contact surface for use against the workpiece.
Feature
Caliper Depth Stop Accepts Beam Width 25 mm For Use With 12 in Calipers 4 in Calipers 6 in Calipers 8 in Calipers Includes Ground Base Secure Locking Clamp

Ulasan Produk

Tidak ada ulasan