Flir Current Probe

Sebelum PPN:
Rp7.699.900 - Rp10.999.900
Spesifikasi
UNSPSC41113630
AC Response CalculationTRMS
Batteries IncludedYes
Battery ChemistryAlkaline
Battery SizeAAA
BrandFLIR
Connector TypeBanana Plugs
For use withDMMs and Clamp Meters
Max. AC Current (A)3000
Min. AC Current (A)30
Output (mV/A)100; 10; 1
Parameters MeasuredAC Current
Probe TypeClamp-Jaw; Flexible-Jaw
Safety Rating (V)CAT III 1000; CAT IV 600
Voltage (VDC)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lightweight current probes have flexible jaws that wrap or loop around conductors. They connect to compatible multimeters or other testing equipment and are often used on conductors of different shapes and sizes, thick bundles of cables and wires, or circuit breaker panels and bus bars in hard-to-reach areas.
Feature
Flexible Current Probe Connector Type Banana Plugs For Use With DMMs and Clamp Meters Maximum AC Current Measurement 3 000 A Minimum AC Current Measurement 30 A Maximum Conductor Size 2.4 in AC Response Calculation TRMS Output 100mV/A 10mV/A 1mV/A Parameters Measured AC Current Safety Rating CAT III 1000V CAT IV 600V Probe Type Clamp On Flexible Jaw Opening 10 in Includes 10 in Probe Batteries Included Yes Battery Chemistry Alkaline Battery Size AAA Battery Voltage 1.5V DC

Ulasan Produk

Tidak ada ulasan