OAKTON Compression Fitting Thermocouple Probe
#Grup produk P109665533
Spesifikasi
| UNSPSC | 41112212 |
|---|---|
| Accuracy | ±3.0°F (1.1°C) or ±0.4% Reading Above 212°F(100°C); ±3.6°F (2.2°C) or 2% of Reading Between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of Reading Between -60 to -238 (-51 to -150°C) |
| Brand | OAKTON |
| Cable Length (inch) | 60 |
| Connector Type | Mini Plug |
| For Air | No |
| For Application | GasLiquidSemi-Solid |
| For Gases | Yes |
| For Liquids and Gels | Yes |
| For Solids | Yes |
| Handle Material | ABS Plastic |
| Handle Type | Straight Handle |
| Head Material | ABS Plastic |
| Includes Thermowell | No |
| Junction Type | Grounded |
| Maximum Temperature (°C) | 311 |
| Maximum Temperature (°F) | 700 |
| Minimum Temperature (°C) | -200 |
| Minimum Temperature (°F) | -250 |
| Probe Bend | Straight |
| Probe Diameter (inch) | 0.093 |
| Probe Length (inch) | 5 |
| Probe Sheath Material | 316 Stainless Steel |
| Probe Size (inch) | 0.093x5 |
| Probe Tip Diameter (inch) | 0.094 |
| Process Mounting (inch) | 1/4 NPT Compression |
| Response Time (s) | 1.7 |
| Sensor Type | Thermocouple |
| Temperature Range (°C) | -200 to 311 |
| Temperature Range (°F) | -250 to 700 |
| Thermocouple Type | Type K |
| Thermowell Connection | Mini Connector |
| Tip Style | Pointed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
Feature
Immersion Temperature Probe Type K Grounded For Application Gas Liquid Semi-Solid 1/4 in NPT Compression Mini Plug Probe Size 0.093 in x 5 in Cable Length 60 in -250 Degrees to 700 Degrees F/-200 Degrees to 311 Degrees C Thermocouple Thermowell Connection Mini ConnectorProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
