WINLAND ELECTRONICS Commercial & Residential Temperature Alarm

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC41112105
Accuracy (°C)±1.7
Accuracy (°F)±3
AdjustableAdjustable
Alarm StyleAudible
Alarm Temperature Range (°C)-6.7 to 37.8
Alarm Temperature Range (°F)20 to 110
ApplicationCommercial|Residential
BrandWINLAND ELECTRONICS
Contact Rating (mA)50 at 12V DC
Number of set pointsDual Point
Output Contact DefaultNo
Power SourceNone
Power Source DetailsNone
Product TypeMechanical Temperature Monitor
Remote Alarm Connections (mA)Dry Contact 12V @ 50
ScaleCelsius; Fahrenheit
Sensor TypeCoil spring
Time Delay (minute)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These commercial and residential temperature alarms sound an alarm if temperatures fall outside of the specified temperature range. They are commonly used in computer rooms, residential homes, greenhouses, or unattended buildings.
Feature
Temperature Alarm -6.7 Degrees to 37.8 Degrees C 20 Degrees to 110 Degrees F Alarm Style Audible Adjustable Adjustable Number of Set Points Dual Point None No Mounting Location Surface-Mount None

Ulasan Produk

Tidak ada ulasan