INFICON Detektor Gas Mudah Terbakar (Pendeteksi Gas Berbahaya)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC26131701
Accuracy1 ppm Gasoline; 5 ppm Methane; Hydrogen; Isobutane (R600a); Propane (R290)
Battery(2) Duracell MN1300 D Alkaline
BrandINFICON
Depth (inch)3 in
DetectsAmmonia; Butane; Cyclopentane; Ethane; Ethanol; Isobutane; Methane; Natural Gas; Propane
Height (inch)26
Includes(2) D-Size Batteries; Hydrocarbon Gas Sensor; Plastic Carrying Case
IndicatorAudible Noise; Multiple LEDs
Width (inch)3 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Combustible Gas Detector Detects Ammonia Butane Cyclopentane Ethane Ethanol Isobutane Methane Natural Gas Propane Accuracy 1 ppm Gasoline 5 ppm Methane Hydrogen Isobutane (R600a) Propane (R290) Audible Noise Multiple LEDs Indicator Battery (2) Duracell MN1300 D Alkaline Height 26 in Width 3 in Depth 3 in Includes (2) D-Size Batteries Hydrocarbon Gas Sensor Plastic Carrying Case Manufacturers Warranty Length 3 yr

Ulasan Produk

Tidak ada ulasan