REED INSTRUMENTS Color Analyzer

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC41115406
BrandREED INSTRUMENTS
Color Value Range (RGB)0 to 1023
DisplayBacklit LCD
Hue Value Range0 to 1.000
IncludesAC Adapter; Calibration Standard; Cleaning Cloth; Hard Carrying Case
Light SourceWhite LED
Luminance Value Range0 to 1.000
Power SourceLithium Ion Rechargeable Battery
Product TypeGloss Meter
Saturation Value Range0 to 1.000
Spectral Range (nm)400 to 700
StandardsCE; RoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gloss Meter Spectral Range 400 to 700nm Color Value Range (RGB) 0 to 1023 Hue Value Range 0 to 1.000 Saturation Value Range 0 to 1.000 Luminance Value Range 0 to 1.000 Backlit LCD Display Light Source White LED Power Source Lithium Ion Rechargeable Battery Standards CE RoHS Includes AC Adapter Calibration Standard Cleaning Cloth Hard Carrying Case Manufacturers Warranty Length 1 yr.

Ulasan Produk

Tidak ada ulasan