AEMC INSTRUMENTS Clamp-On Earth Resistance Tester

Sebelum PPN:
Rp74.999.900
Spesifikasi
UNSPSC41113612
Battery ChemistryAlkaline
Battery SizeAA
Bluetooth CompatibilityNot Compatible
BrandAEMC INSTRUMENTS
CAT Safety Rating (V)CAT IV 600
Display Screen TypeOLED
Display TypeDigital
Features300 Storage Locations; Automatic Calibration of Jaw Opening Distance at Start-Up; Automatic Pre-Hold Mode When the Clamp is Opened; Buzzer and Automatic Power-Off; Real-Time Clock for Time/Date-Stamping of Measurements
IP RatingIP40
Includes(4) Batteries; Hard Carrying Case
Jaw Capacity (inch)1.3
Leakage Current Range (mA-A)0.2 to 40
Manufacturer Part Number6416
Maximum Ground Resistance Measurement (ohm)1500
Measurement ConnectorsOne Clamp
Minimum Ground Resistance Measurement - New (ohm)0.03
Number of Batteries Required4
Number of Records Stored300
Operating Frequency (Hz)128; 2,083; 50; 60
Power SupplyBattery
Resistance AccuracyLow Range ±1.5%; High Range ±25%
StandardsIEC 61010
Tester TypeClamp-On Ground Resistance Tester
Tool Height (inch)10.3 in
Tool Length (inch)3.7 in
Tool Width (inch)2.2 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
Feature
Clamp On Earth Resistance Tester Jaw Capacity 1.3 in (35mm) Leakage Current Range 0.2 mA to 40 A Number of Records Stored 300 Resistance Accuracy High Range +/-25 Percent Low Range +/-1.5 Percent Communication Protocol Bluetooth Includes (4) AA Batteries Hard Carrying Case

Ulasan Produk

Tidak ada ulasan