Ideal Circuit Tracer Kit

Sebelum PPN:
Rp38.999.900 - Rp81.999.900
Spesifikasi
UNSPSC41113644
Alert TypeSound
Battery SizeAA
BrandIDEAL
Circuit TypeEnergizedNon-Energized
Display RotationRotating Display
Display TypeDigital
Features0 to 99 Display of Signal Strength; Audible Indication Intensifies in Tone/Pitch with Signal Strength; Four Sensitivity Levels; Peak Reading Bar Graph; Pinpoints Open and Shorts; Receiver Display Rotates Automatically for Easy Viewing
Includes BatteriesYes
Maximum Locating Depth (ft)3
Number of Batteries Required4
Operating Frequency (kHz)31
Power SourceBattery
Receiver to Transmitter Distance (ft)2100
Safety Rating (V)CAT III 600
StandardsCE; cULus; N12966
Testing FunctionsCircuit Breaker Identification
Tone TypesVariable Pitch
Tracing LocationsWallsFloorsMetallic ConduitNon-Metallic Conduit
Voltage Range (VAC/VDC)0 to 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circuit tracers match electrical wires to their specific circuit breakers in electrical panel boxes. They contain matching accessory items for tracing wires in commercial, industrial, and residential areas.
Feature
Circuit Tracer Kit Alert Type Sound CAT Safety Rating CAT III 600V Display Screen Type OLED Display Type Digital For Circuit Type Energized Non-Energized For Voltage Range 0 to 600V AC/DC Maximum Locating Depth 3 ft Maximum Resistance Not Applicable Operating Frequency 31 kHz Receiver to Transmitter Distance 2 100 ft Tracing Locations Floors Metallic Conduit Non-Metallic Conduit Walls Standards CE cULus N12966 Testing Functions Circuit Breaker Identification

Ulasan Produk

Tidak ada ulasan