ZIRCON Circuit Tracer

Sebelum PPN:
Rp7.999.900 - Rp12.999.900
Spesifikasi
UNSPSC41113644
Alert TypeLight; Sound
Battery Size (V)9
BrandZIRCON
Circuit TypeEnergized
Display Screen TypeNo Display
Display TypeNo Display
Operating Frequency (Hz)50 to 60
Power SourceBattery
Tracing LocationsWallsFloorsNon-Metallic Conduit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circuit breaker finders trace electrical equipment and appliances to their matching circuit breakers in electrical panels. They help electricians find blown fuses, test light fixtures, and locate electrical faults quickly.
Feature
Circuit Breaker Finder Alert Type Light Sound CAT Safety Rating CAT III 600V Display Screen Type No Display Display Type No Display For Circuit Type Energized For Voltage Range 80 to 600V AC Maximum Locating Depth Not Applicable Maximum Resistance Not Applicable Operating Frequency 50 to 60 Hz Receiver to Transmitter Distance 10 560 ft Tracing Locations Floors Non-Metallic Conduit Walls Testing Functions Circuit Breaker Identification Locate Shorts

Ulasan Produk

Tidak ada ulasan