SIMPSON ELECTRIC Analog Multimeter (Multitester)

Sebelum PPN:
Rp20.999.900 - Rp28.999.900
Spesifikasi
UNSPSC41113630
AC Frequency Response (Hz)60
Basic AC Current Accuracy±3.00%
Basic AC Voltage Accuracy±3.00%
Basic DC Current Accuracy±1.50%
Basic DC Voltage Accuracy±2.00%
Batteries IncludedYes
Battery Size (V)9; D
BrandSIMPSON ELECTRIC
Calibration Certificate IncludedNo
Maximum AC Voltage Measurement (V)1000
Maximum DC Current Measurement (A)10
Maximum DC Voltage Measurement (V)1000
Maximum Resistance Measurement (MΩ)20
Maximum Sound Level Measurement (dB)50
Minimum Sound Level Measurement (dB)-20
Mirrored ScaleYes
Overall Height (inch)7 in
Parameters MeasuredAC Voltage, DC Voltage, DC Current, Resistance
Resistance Measurement AccuracyRx1 2.5° of Arc, Rx100 2.0° of Arc, Rx10000 2.0° of Arc
Sensitivity (ohm/V)20K DC; 5K AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These analog multimeters use color-coded test leads to measure electrical currents. These currents cause the indicator needle to move and point to a specific reading on a scale etched with units of measure.
Feature
Analog Multimeter Basic AC Current Accuracy +/-3.00 Percent Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc Rx100 2.0 Degrees of Arc Rx10000 2.0 Degrees of Arc Basic DC Current Accuracy +/-1.50 Percent AC Frequency Response 60 Hz Parameters Measured AC Voltage DC Current DC Voltage Resistance Basic AC Voltage Accuracy +/-3.00 Percent Basic DC Voltage Accuracy +/-2.00 Percent Minimum AC Voltage Measurement 2.5 V Maximum AC Voltage Measurement 1 000 V

Ulasan Produk

Tidak ada ulasan