TESTO Air Velocity Meter and Anemometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900 - Rp5.699.900
Spesifikasi
UNSPSC41114401
Air volume (CFM)0 to 99,999
Auto Power OFFYes
BrandTESTO
Case ColorBlack
Data HoldYes
Data LoggingNo
Dew Point Temperature Range (°F)-4 to 140
Humidity SensingNo
InterfaceBluetooth 4.0
Product TypeAnemometer
Temperature Accuracy (°F)±0.9
Temperature Range (°F)-4 to 140
Velocity (FPM)0 to 6,000
Velocity (KPH)109.8
Velocity (Knots)0 to 59.2
Velocity (MPH)0.12 to 68
Velocity (m/s)0 to 68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anemometer Hot Wire and Thermistor Sensing Method Data Logging No Humidity Sensing No Velocity (FPM) 0 to 6 000 fpm Velocity (MPS) 0 to 68 mps Velocity (MPH) 0.12 to 68 mph Velocity (KPH) 109.8 kph Velocity (Knots) 0 to 59.2 knots Air Velocity Accuracy +/-0.1 mps +5 Percent (0 to 2 mps) +/-0.3 mps +5 Percent (2 to 15 mps) +/-19.7 fpm +5 Percent (0 to 394 fpm) +/-59.1 fpm +5 Percent (394 to 2 953 fpm) Case Color Black Air Volume 0 to 99 999 cfm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait