TEMPO COMMUNICATIONS Accessories for Underground Utility Locator (Bola Pelacak Utilitas)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC41111615
BrandTEMPO COMMUNICATIONS
Burial Depth (ft)5
Housing MaterialPolyethylene
Outside Diameter (inch)4
Product TypeMarker Ball
Sub BrandMarker balls

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Utility marker balls identify the above-ground location of buried utility lines and pipes. They help contractors and excavation crews find and avoid contact with underground power, cable, gas, and water lines.
Feature
Marker Ball Burial Depth 5 ft Color Green For Marking Sanitary Housing Material Polyethylene Outside Diameter 4 in

Ulasan Produk

Tidak ada ulasan