LUMAPRO Workstation Task Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp839.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck task lights bend at any point along their arm to move the light head up and down, back and forth, and side to side for precise positioning. They allow a wide range of adjustment but don't lock in place like articulating lights.
Feature
Task Light Arm Reach 18 in Arm Design Gooseneck Bulb Wattage 25 W Color Black/Silver Lighting Technology Bulb Dependent Mount Type Bracket Operating Voltage 120V AC Power Cord Length 8 ft Arm Adjustability Any Which Way Arm Material Steel Cord Designation SPT-2

Ulasan Produk

Tidak ada ulasan