RITRON Wireless Call Box

Sebelum PPN:
Rp12.999.900 - Rp22.999.900
Spesifikasi
UNSPSC43221525
Channels1
External Channel SelectNo
Inside Range (Floors)2
Interference Eliminator154
MaterialPolycarbonate
Package Quantity1
Programmable Privacy CodesYes
Width (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wireless Call Button Band Type UHF Material Polycarbonate Channels 1 Output Watts 120 mW Width (In.) 5 in Height (In.) 7 3/5 in Length (In.) 2 1/10 in 77 Programmable Channels 154 No External Channel Select Battery (6) AA Alkaline Batteries Provides Up To 7000 Transmissions Operating Range Up to 1/4 Mile Includes AA Battery Holder (Batteries Not Included) Internal Antenna Sealed Enclosure with Button and Radio Transmitter with Voice Storage Capability For Use With UHF Radios

Ulasan Produk

Tidak ada ulasan

Halaman Terkait