LITHONIA LIGHTING Wall Mount Floodlight
#Grup produk P109662217
Spesifikasi
| UNSPSC | 39111605 |
|---|---|
| Color Rendering Index | 80 |
| Color Temperature (Kelvin) | 3000; 4000; 5000 |
| Depth (inch) | 4-61/64 |
| Description/Special Features | Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT, Motion Sensor Capable |
| Fixture Height (inch) | 4-53/100 |
| Fixture Housing Color | Dark Bronze |
| Fixture Housing Material | Die-Cast Aluminium |
| Fixture Length (inch) | 7-13/25 |
| Fixture Lens Material | Polycarbonate |
| Fixture Mounting Location | Wall |
| Fixture Sensor Type | Motion |
| Fixture Temperature Range (°C) | -40 to 40 |
| Fixture Wattage (W) | 21; 26 |
| Fixture Width (inch) | 4-24/25 |
| Height (inch) | 4-17/32 |
| Housing Material | Die Cast Aluminium |
| IP Rating | Not Rated |
| IP Rating - Fixtures | Not Rated |
| Includes | Crossbar; Mounting Hardware |
| Includes Lamp | Yes |
| LED Replacement For | 2 Lamp 200W Incandescent |
| Lamp Included | Yes |
| Lamp Included / Lamp Not Included | Lamp Included |
| Length (inch) | 7-33/64 |
| Light Distribution Shape | Type IV |
| Light Technology | LED |
| Lumens (lm) | 2150; 2600 |
| Lumens per Watt (lm/W) | 100; 102.3 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | -40 |
| Mount Type | Crossbar to Recessed J-Box |
| Number of Lightheads | 2 |
| Special Features | Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT, Motion Sensor Capable |
| Standards | UL/cUL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards. ENERGY STAR certified product. |
| Voltage (V) | 120 AC |
| Width (inch) | 4-61/64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED wall mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall mount floodlights with other lamp types, such as halogen or fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional wall mount floodlights in a variety of commercial applications.
Feature
LED Emergency Driver Lumens 2 150 lm 2 600 lm Fixture Wattage 21 W 26 W Voltage 120 V AC Light Distribution Shape Type IV LED Replacement For 2 Lamp 200W Incandescent Fixture Sensor Type Motion Light Technology LED Fixture Mounting Location Wall Mount Type Crossbar to Recessed J-Box Color Temperature 3000K 4000K 5000K Color Rendering Index 80 Height 4 17/32 in Width 4 61/64 in Depth 4 61/64 in Includes Lamp Yes Fixture Housing Color Dark BronzeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
