TENNSCO Wall Mount Desk

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC56101703
AssemblyNot Required
ColorGray
IncludesFully Progressive Ball Bearing Suspension; Keyed Alike; Riser with Compartments; Wall Mounting Bracket
LockableYes
Material14ga. Steel
Number of Drawers1
Overall Depth (inch)29
Overall Height (inch)17-1/2
Overall Width (inch)34-1/2
Product TypeWall Hanging Foreman's Desk
Self-ClosingNo
StandardsSCS GOLD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wall Hanging Foreman s Desk Overall Width 34 1/2 in Overall Height 17 1/2 in Overall Depth 29 in Self-Closing No Lockable Yes Number of Drawers 1 Color Gray Material 14 ga Steel Writing Surface Slope Yes Assembly Not Required Standards SCS GOLD Includes Fully Progressive Ball Bearing Suspension Keyed Alike Riser with Compartments Wall Mounting Bracket

Ulasan Produk

Tidak ada ulasan