MIDLAND Vehicle-Mounted & Desktop Two-Way Radio

Sebelum PPN:
Rp6.699.900 - Rp14.999.900
Spesifikasi
UNSPSC43191510
Band TypeGMRS
Channel Capacity15
Channel ScanYes
ColorBlack
Display Qty1
Display Sell UOMEA
Display TypeAlphanumeric
Display Width (inch)1-1/2
Encryption-CapableNo
FCC License RequiredYes
FeaturesSilent Operation
Frequency Range (MHz)462.55 to 462.725
Maximum Operating Temperature (°F)122
Maximum Outdoor Range (micron)26
Minimum Operating Temperature (°F)-22
Navigation AidsNone
Product TypeVehicle-Mounted Two-Way Radio
Programming RequirementsPre-Programmed
Radio SeriesMicroMobile
Radio TransmissionAnalog
Repeater CapableYes
StandardsFCC
Voltage (V)12
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GMRS personal radios operate on General Mobile Radio Service in a small range of the ultra-high frequency (UHF) band to coordinate indoor and outdoor group activities. They enable communication for vehicle caravans, camping, farming, sporting events, field trips, and similar pursuits that don't require the wider frequency range, more advanced features, and heavier duty construction of UHF business radios. These two-way radios transmit and receive messages over radio frequencies that work where cellular coverage may be spotty, overloaded, or unavailable. They can talk with Family Radio Service (FRS) when set to the same channel.
Feature
Vehicle-Mounted Two-Way Radio Band Type GMRS License Required Yes Programming Requirements Pre-Programmed Radio Transmission Analog Number of Channels 15 Minimum Frequency 462.55 MHz Number of Land Channels 15 Maximum Frequency 462.725 MHz Number of Marine Channels 0 Output Power 40 W Display Type Alphanumeric Radio Series MicroMobile Repeater Capable Yes Encryption-Capable No Channel Scan Yes Audio Output 40 W Radio Application General

Ulasan Produk

Tidak ada ulasan