LITHONIA LIGHTING Vandal-Resistant Lighted Exit Sign

Sebelum PPN:
Rp6.399.900 - Rp22.999.900
Spesifikasi
Compliance TypeNone
Diagnostic Testing FunctionTest Button
Directional IndicatorsUniversal Field Selectable Chevrons
Environmental RatingDry Location Rated
Fixture Wattage (W)2
Housing FinishMatte
Housing MaterialAluminium
IncludesConduit Entry
ItemExit Sign
Lamp Head Light SourceNo Heads
Lighting TechnologyLED
Mounting TypeSurface
Overall Width (inch)13-7/8
Self DiagnosticsNo
SeriesLV
Text ColorRed
Text Height (inch)6
Text Size (inch)3/4 Stroke x 6 High
Text Stroke Width (inch)3/4
Voltage (V)120/277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sturdy housing and impact-resistant faceplates of vandal-resistant lighted exit signs protect against damage and resist tampering. They are commonly installed at exits in gymnasiums, transit centers, public restrooms, and correctional facilities.
Feature
Exit Sign Letter Color Red Number of Faces 1 Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons Lighting Technology LED Housing Material - Emergency Lighting and Exit Signs Aluminum Housing Color - Emergency Lighting and Exit Signs Black Emergency Back Up Battery Yes Battery Chemistry Nickel Cadmium Voltage - Emergency Lighting and Exit Signs 120/277 Number of Lamp Heads 0 Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ulasan Produk

Tidak ada ulasan