VOLLRATH Vacuum Pack Machine & Bag

Sebelum PPN:
Rp51.999.900
Spesifikasi
UNSPSC23152903
For use withVacuum Sealer Bags - Not Suitable for Liquids
Includes6ft Cord
Manufacturer Part Number40858
MaterialStainless Steel
Overall Depth (inch)11-3/4
Overall Height (inch)5-3/4
Overall Width (inch)14-3/4
Plug Type5-15
Power SourceElectric
Sealing Bar Length (inch)12-3/16
Sealing TypeOut of Chamber
Voltage (V)120 AC
Wattage (W)380
Weight (lbs)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum pack machines package solid, moist, and liquid foods. They pump all the air out of unsealed storage bags and seal foods inside the bag after all the air has been removed.
Feature
Out-of-Chamber Vacuum Pack Machine Sealing Type Out of Chamber Sealing Bar Length 12 3/16 in Overall Height 5 3/4 in Overall Width 14 3/4 in Overall Depth 11 3/4 in Voltage 120V AC Wattage 380 W For Use With Vacuum Sealer Bags - Not Suitable for Liquids Includes 6 ft Cord Material Stainless Steel Plug Type 5-15 Power Source Electric Weight 15 lb

Ulasan Produk

Tidak ada ulasan