LUMAPRO Universal Mount Floodlight
#Grup produk P109660495
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 39111704 |
|---|---|
| Color Rendering Index | 65 |
| Color Temperature (Kelvin) | 4300 |
| Depth (inch) | 7-1/16 |
| Description/Special Features | Pulse Start; Wet location |
| Fixture Height (inch) | 9-1/4 |
| Fixture Housing Color | Bronze |
| Fixture Housing Material | Die-Cast Aluminium |
| Fixture Length (inch) | 13-3/4 |
| Fixture Lumens Range (lm) | 6001 and Greater |
| Fixture Mounting Location | Wall |
| Fixture Sensor Type | No Sensor Included |
| Fixture Temperature Range (°C) | -30 to 40 |
| Fixture Wattage (W) | 150 |
| Fixture Width (inch) | 7-1/16 |
| Height (inch) | 9-1/4 |
| Housing Material | Die Cast Aluminium |
| IP Rating | Not Rated |
| IP Rating - Fixtures | Not Rated |
| Includes Lamp | Yes |
| LED Replacement For | 150W MH/HPS |
| Lamp Included | Yes |
| Lamp Included / Lamp Not Included | Lamp Included |
| Length (inch) | 13-3/4 |
| Light Technology | Metal Halide |
| Lumens (lm) | 14000 |
| Manufacturer Part Number | 3HNG2 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | -30 |
| Mount Type | 1/2inch NPS Swivel Fits All Standard J-Box |
| Number of Lightheads | 1 |
| Socket Type | Medium |
| Special Features | Pulse Start; Wet Location |
| Standards | UL/CUL Listed for Wet Location |
| Suggested Lamp Item No. | 1E690 |
| Voltage (V) | 120 to 277 AC |
| Wattage Range (W) | 101 to 300 |
| Width (inch) | 13-3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These universal mount floodlights project a broad, powerful light over a widespread area. They use either high-pressure sodium (HPS), metal halide (MH), induction, or compact fluorescent (CFL) lamps. HPS and MH lamps produce a high-intensity light in either amber or natural light colors. Induction lighting is low maintenance and offers a long life. CFL lamps are ideal for areas where lights are left on for long periods of time, since they take more time than LEDs to reach full brightness.
Feature
Floodlight Lumens 14 000 lm Fixture Wattage 150 W Voltage 120 to 277V AC LED Replacement For 150W MH/HPS Fixture Sensor Type No Sensor Included Light Technology Metal Halide Fixture Mounting Location Wall Mount Type 1/2 in NPS Swivel Fits All Standard J-Box Color Temperature 4300K Color Rendering Index 65 Height 9 1/4 in Width 13 3/4 in Depth 7 1/16 in Includes Lamp Yes Suggested Lamp Item No 1E690 Fixture Housing Color Bronze Fixture Housing Material Die-Cast AluminumProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
