APW WYOTT Toaster Standard (Alat Panggang Roti)

Sebelum PPN:
Rp129.999.900
Spesifikasi
UNSPSC48101508
Conveyor Width (inch)10-1/2
Current (A)14.4
Energy Star CertifiedNo
Includes1in Adjustable Legs; Chrome Coated Wire Feeder; Removable Reflector Tray; Self-Dispensing Bread Drawer; Side Handles; Variable Speed Control
Manufacturer Part NumberXTRM-1 120V
MaterialStainless Steel
Overall Depth (inch)16-3/4
Overall Height (inch)12-1/4
Overall Width (inch)15-1/4
Plug Type5-15P
Slices per Hour350
StandardscULus; UL Sanitation Listed
Toaster TypeConveyor
Voltage (V)120 AC
Wattage (W)1725

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These toasters handle high volumes of bread, buns, and bagels. Conveyor toasters are suited for high-demand food services areas such as continental breakfasts and cafeterias. They heat and toast sliced bread, sandwiches, or bagels. ENERGY STAR-certified appliances use less energy and perform as well or better than unrated appliances, and may contribute to a lower monthly energy bill.
Feature
Radiant Conveyor Toaster Toaster Type Conveyor Slice Capacity Not Applicable Slices per Hour 350 Conveyor Width 10 1/2 in Overall Height 12 1/4 in Overall Depth 16 3/4 in Overall Width 15 1/4 in Voltage 120V AC Material Stainless Steel Wattage 1 725 W Energy Star Compliant No Standards cULus UL Sanitation Listed Plug Type 5-15P Current 14.4 A

Ulasan Produk

Tidak ada ulasan