Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Alternate Battery Size | AAA |
| Battery Chemistry | Alkaline |
| Battery Location | Front |
| Battery Size | AAA |
| Beam Color | Red |
| Beam Distance Levels (m) | 20; 82 |
| Beam Focus | Fixed |
| Beam Intensity Levels (cd) | 130; 1684 |
| Beam Pattern | Flood |
| Body Color | Black |
| Body Material | ABS |
| Brightness Levels (lm) | 12; 200 |
| Drop Rating (m) | 1 |
| Features | Durable; Hands-Free Design; Night Vision Friendly |
| Head Adjustability | Pivots |
| Head Strap Style | Around the Head |
| IP Rating | IPX4 |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | No |
| Lamp Life (hour) | 100000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High; Low |
| Lighting Technology | LED |
| Manufacturer Part Number | 027200-0101-110 |
| Maximum Beam Distance (m) | 82 |
| Maximum Brightness (lm) | 200 |
| Maximum Run Time (hour) | 103 |
| Mount Type | Head Strap |
| Number of Batteries | 3 |
| Number of Light Output Levels | 2 |
| Overall Length (inch) | 2-1/2 |
| Peak Beam Intensity (cd) | 1684 |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 3; 103 |
| Run Time at Maximum Brightness (hour) | 3 |
| Series | 2720 |
| Special Operating Modes | SOS |
| Strap Material | Rubber |
| Switch Location | Body |
| Switch Type | Push Button; IR Sensor |
| Weight with Batteries (oz) | 3.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These tactical headlamps offer standard lighting and operation for applications that don't require infrared beams, clip-on mounting, or rechargeable batteries. They strap onto a worker's head or helmet, gripping all the way around for a secure hold. These headlamps are powered by disposable batteries.
Feature
Headlamp Battery Chemistry Alkaline Includes Batteries Yes Battery Size AAA Number of Batteries 3 Includes Charger No Beam Pattern Flood Body Color Black Body Material ABS Number of Light Output Modes 2 Maximum Beam Distance 82 m Maximum Brightness 200 lm Run Time at Maximum Brightness 3 hr Series 2720 Weight with Batteries 3.8 oz Alternate Battery Size AAA Battery Location Front Rechargeable No Beam Focus Fixed Includes Secondary Light No Head Adjustability PivotsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
