FENIX LIGHTING Tactical Handheld Flashlight

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC39111702
ApplicationGeneral Purpose
Battery ChemistryAlkaline
Battery SizeAA
Beam ColorWhite
Beam Distance Levels (m)15; 35; 76; 126
Beam FocusFixed
Beam Intensity Levels (cd)44; 288; 1448; 3950
Beam PatternSpot
Body ColorBlack
Body Diameter (inch)3/4
Body MaterialAluminium
Brightness Levels (lm)5; 30; 150; 350
Drop Rating (m)1
FeaturesOverheat Protection; Reverse Polarity Protection
Hazardous Location SpecificationNot Rated
IP RatingIP68
IncludesLanyard; Spare O-Ring
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Lamp Life (hour)50000
Lens MaterialGlass
Light Output ModesEco; High; Low; Medium
Lighting TechnologyLED
Manufacturer Part NumberE20 V2.0
Maximum Beam Distance (m)125.9
Maximum Brightness (lm)350
Maximum Run Time (hour)200
Number of Batteries2
Number of Light Output Levels4
Overall Length (inch)5
Peak Beam Intensity (cd)3950
Power SourceBattery
RechargeableNo
Resistance PropertiesDustproof; Waterproof
Run Time Levels (hour)1.5; 5.5; 34.5; 140
Run Time at Maximum Brightness (hour)3.75
SeriesE
Special Operating ModesNo Special Light Output
StandardsANSI/NEMA FL 1
Switch LocationTail
Weight with Batteries (oz)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable flashlights replenish their battery charge for reuse, eliminating the need to regularly replace and dispose of batteries. They produce more uniform light output throughout their run time than flashlights powered by disposable batteries. These tactical flashlights set their head in line with their body for a traditional beam orientation. Their tail switch allows using a thumb to operate the light while holding it overhand to direct light from above the shoulder.
Feature
Rechargeable Flashlight Battery Chemistry Lithium Ion Battery Size 18650 Includes Batteries Yes Number of Batteries 1 Rechargeable Yes Beam Pattern Spot Body Color Black Body Material Aluminum Lighting Technology LED Number of Light Output Modes 5 Maximum Beam Distance 205.1 m Maximum Brightness 1 600 lm Run Time at Maximum Brightness 1.5 hr Weight with Batteries 3.1 oz Charger Style Included USB Cord Alternate Battery Size CR123 Includes Charger No Beam Color White

Ulasan Produk

Tidak ada ulasan