NVENT CADDY Surface Mount Light Fixture Accessories (Layar Display)

Sebelum PPN:
Rp419.900 - Rp699.900
Spesifikasi
UNSPSC39111501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clips, chains, and hangers are hardware for mounting surface-mount fixtures and attaching multiple fixtures together. They are commonly used when relocating a fixture or changing from a surface-mount to a suspended installation.
Feature
Twist Clip For Use With 15/16 in T-Bar Overall Length 2 in Includes 1/4 in-20 x 5/8 in Stud and Washer Wing Nut Finish nVent CADDY(R) Armour Standards UL Listed Package Quantity 10

Ulasan Produk

Tidak ada ulasan