COLUMBIA LIGHTING Surface Mount Light Fixture Accessories (Layar Display)

Sebelum PPN:
Rp299.900 - Rp729.900
Spesifikasi
UNSPSC39112102
FinishUnfinished
Lens TypeDiffuser Lens
Overall Height (inch)1/8
Overall Width (inch)22-1/2
Product TypeReplacement Lens

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lenses and reflectors distribute and direct light from a lighting fixture. They fit surface-mount fixtures of a compatible brand and model. Replacement lenses are plastic light covers for changing out cracked or yellowed lenses to restore the appearance of the fixture and the clarity of light. They mount to the fixture frame below the light bulbs. Replacement reflectors are metal sheets or frames with a reflective surface that redirects light from the sides and top of the bulb to cast it downward for increased light output. They mount within the fixture housing above the light bulbs.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Replacement Lens For Use With A12 Series 2 ft x 2 ft Recessed Troffers 22 1/2 in Overall Length 22 1/2 in Overall Width 1/8 in Overall Height Diffuser Lens Lens Type Unfinished Finish

Ulasan Produk

Tidak ada ulasan